Shop All Kitchen Sinks
Elkay
Lstrtn, SS, Offset 40/60 2 Bwl Undrmnt Snk, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3119L
Zoro # G9375961
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- No. of Bowls 2
- Overall Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH3119L
- Zoro # G9375961
- UPC # 094902270456
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20" |
Overall Height | 7.5" |
Bowl Depth | 7.5" x 7.5" |
Bowl Size | Left Bowl 11.5" x 15", Right Bowl 16" x 17.5" |
Details
Item | Lstrtn,SS,Offset 40/60 2 Bwl Undrmnt Snk |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lstrtn,SS,Offset 40/60 2 Bwl Undrmnt Snk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Kitchen Spray With Screen (1318243-CP)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH311910R)
- ELKAY Lustertone Iconix 16Ga Ss 16X18.5X8 Single Undermt Sink W Perfect Drain (ELUHH1316TPD)
- ELKAY Equal Dbl Bowl Undrmnt Sink Kit W/ Faucet, 16 Ga, 30-3/4"X18-1/2"X10", SS (EFRU311810TFC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- Elkay Kitchen Sinks