Shop All Kitchen Sinks
Elkay
Lstrtn, SS, 40/60 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH4221LDBG
Zoro # G9376110
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 41.5"
- Overall Width 20.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH4221LDBG
- Zoro # G9376110
- UPC # 094902602059
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 41.5" |
Overall Width | 20.5" |
Overall Height | 9.5" |
Bowl Depth | 9.5" x 6" |
Bowl Size | Left Bowl 16" x 18", Right Bowl 21.75" x 18" |
Details
Item | Lstrtn,SS,40/60 2 Bwl Undrmnt Snk Kit |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | ELUH4221L sink, one LKWOBG1618SS bottom grid, one LK99 drain |
Drain Opening | 3.5 |
Description
Lstrtn,SS,40/60 2 Bwl Undrmnt Snk Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- RUBBERMAID COMMERCIAL Milano AutoFaucet, Single Hole Mount, Polished Chrome (1818966)
- MOEN Handle Kit, 114346AN (114346AN)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 7 Hole, Black Finish (ELG13322BK0)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517553)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810)
- MOEN 1800 Series 22x18 Stainless Steel Undermount Single Bowl Sink (BGS18186B)
- Elkay Kitchen Sinks