Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Cooler Only, VERS LZSTLDDWSVRLC
Mfr # LZSTLDDWSVRLC
Zoro # G8994078
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 115V/60Hz
- Color Light Gray Granite
- Number of Levels 2
- Height 25.312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTLDDWSVRLC
- Zoro # G8994078
- UPC # 094902605265
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 25.312" |
Width | 19" |
Depth | 36.75" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Item | Cooler Only,VERS LZSTLDDWSVRLC |
Color | Light Gray Granite |
Number of Levels | 2 |
Full Load Amps | 0.1 |
Description
Cooler Only,VERS LZSTLDDWSVRLC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20501TMG)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- Elkay Water Bottle Filling Stations