Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Cooler Only, VERS LZSTL8WSVRLC
Mfr # LZSTL8WSVRLC
Zoro # G8994069
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36.75"
- Number of Levels 2
- Full Load Amps 5
- Color Light Gray Granite
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTL8WSVRLC
- Zoro # G8994069
- UPC # 094902605258
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.75" |
Height | 25.312" |
Width | 19" |
Details
Number of Levels | 2 |
Full Load Amps | 5 |
Color | Light Gray Granite |
Voltage | 115V/60Hz |
Item | Cooler Only,VERS LZSTL8WSVRLC |
ADA Compliant | Yes |
Description
Cooler Only,VERS LZSTL8WSVRLC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Barb Chrome Plated Brass Inline Insert (MCD2202)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- PARKER Elbow Flare (159F-4-2)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- Elkay Water Bottle Filling Stations