Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Cooler Only, LZSDWSVRLK
Mfr # LZSDWSVRL
Zoro # G8993901
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray Granite
- Number of Levels 1
- Full Load Amps 0.1
- ADA Compliant Yes
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSDWSVRL
- Zoro # G8993901
- UPC # 094902605159
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18.375" |
Width | 19" |
Height | 19.8125" |
Details
Color | Light Gray Granite |
Number of Levels | 1 |
Full Load Amps | 0.1 |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Item | Cooler Only,LZSDWSVRLK |
Description
Cooler Only,LZSDWSVRLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- Elkay Water Bottle Filling Stations