Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK
Mfr # LZSDWSL
Zoro # G8993971
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Width 19"
- Number of Levels 1
- Voltage 115V/60Hz
- Color Light Gray Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSDWSL
- Zoro # G8993971
- UPC # 094902605135
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Height | 19.8125" |
Depth | 18.375" |
Details
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Full Load Amps | 0.1 |
Item | Cooler Only,LZSDWSLK |
Description
Cooler Only,LZSDWSLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/FPM, Full Port, S/T (TBH2075ASTV0000)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 10 PSI (AFL00028)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361332604)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- Elkay Water Bottle Filling Stations