Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Cooler Only, EZSDWSVRLK
Mfr # EZSDWSVRL
Zoro # G8993938
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Number of Levels 1
- Full Load Amps 0.1
- Color Light Gray Granite
- Depth 18.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSDWSVRL
- Zoro # G8993938
- UPC # 094902756349
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18.375" |
Height | 19.8125" |
Width | 19" |
Details
ADA Compliant | Yes |
Number of Levels | 1 |
Full Load Amps | 0.1 |
Color | Light Gray Granite |
Item | Cooler Only,EZSDWSVRLK |
Voltage | 115V/60Hz |
Description
Cooler Only,EZSDWSVRLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- ANVIL 2-1/2" MNPT Galvanized Square Head Plug (0319902607)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- Elkay Water Bottle Filling Stations