Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH
Mfr # EZSTL8WSLK
Zoro # G8807990
product price: $2,119.99
/ea
Free Shipping & Returns
$2,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36.75"
- ADA Compliant Yes
- Width 19"
- Voltage 115V/60Hz
- Includes Water Cooler (EZSTL8WSLC), Bottle Filler (EZWSR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTL8WSLK
- Zoro # G8807990
- UPC # 094902745985
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.75" |
Width | 19" |
Height | 39.06" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Includes | Water Cooler (EZSTL8WSLC), Bottle Filler (EZWSR) |
Color | Light Gray Granite |
Item | Bottle Fill Station,2-Lvl Cooler,8GPH |
Description
Bottle Fill Station,2-Lvl Cooler,8GPH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- PARKER TRIPLE-LOK - ORB (8-6 F5OX-S)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- CHARLOTTE PIPE AND FOUNDRY Dual Rated Pipe Schedule 40 PVC 1-1/4-in D X 10 ft. L Plain End 370 psi (PVC 07100 0600)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- Elkay Water Bottle Filling Stations