Shop All Water Bottle Filling Stations
Elkay
Light Gray Granite, Yes ADA, Barrier Free, Vandal-Resistant EZH2O Prep
Mfr # LZS8WSVRLK
Zoro # G8993831
product price: $1,733.99
/ea
Free Shipping & Returns
$1,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray Granite
- Depth 18.375"
- Full Load Amps 5
- Voltage 115V/60Hz
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZS8WSVRLK
- Zoro # G8993831
- UPC # 094902605142
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18.375" |
Width | 19" |
Height | 19.8125" |
Details
Color | Light Gray Granite |
Full Load Amps | 5 |
Item | Barrier Free,Vandal-Resistant EZH2O Prep |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Number of Levels | 1 |
Description
Barrier Free,Vandal-Resistant EZH2O Prep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 1/4 in (ZUSA-PF-10387)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- ZORO SELECT PVC Pipe, 3/4 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800075PG1000)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- Elkay Water Bottle Filling Stations