Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange
Mfr # LK5000CR
Zoro # G5461009
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK5000CR
- Zoro # G5461009
- UPC # 094902753393
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 7.375" |
Height | 7.875" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Body Material | Brass |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Item | Locking Hose Bib,Orange |
Residential / Commercial | Residential / Commercial |
Description
Item Locking Hose Bib,Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1/2" (4347002500)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- KOHLER Spring, 29633 (29633)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Mop Holder (LK406GN05L2)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Faucet, Food Service Deck Mount, Pre-Rinse (LK7922SSS)
- RETAIL FIRSTRPORATION 8' Blended Faucet Kit (8FT BLENDED FAUCET KIT)
- Elkay Kitchen Faucets