Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole
Mfr # LK1500CR
Zoro # G5466091
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK1500CR
- Zoro # G5466091
- UPC # 094902753690
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.375" |
Spout Length | 6" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Sink,SS,2 Bowl,37"x22,Faucet 4 Hole |
Valve Type | Ceramic Disc |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Sink,SS,2 Bowl,37 In.x22,Faucet 4 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810086611)
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- ZORO SELECT 1" Black Steel Socket Weld Flange (FLCS1RFSW010)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- ELKAY Remote Lever Handle, Residential 2 Hole Faucet, Remote Levr, Chro (LK3000CR)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000CR)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- DELTA SS 1Hand Pul Out Faucet (16953-SS-DST)
- Elkay Kitchen Faucets