Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Residential 1 Hole Faucet, Sngl, Levr
Mfr # LK5000LS
Zoro # G8814893
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Lustrous Steel
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK5000LS
- Zoro # G8814893
- UPC # 94902753409
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 7.375" |
Height | 7.875" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Lustrous Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Body Material | Brass |
Item | Faucet,Sngl,Levr |
Valve Type | Ceramic Disc |
Connection | 3/8" Female Compression Hose Assembly |
Residential / Commercial | Residential |
Description
Faucet,Sngl,Levr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- BOSHART Coupling Insert Galv 1-1/2 In (UNLCS-150)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle (LK800GN08T6)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- Elkay Kitchen Faucets & Accessories