Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Commercial 1 Hole Flex Kitchen Spout, Chrome, 1-1/2"gpm
Mfr # LKDVR208513LC
Zoro # G5457536
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKDVR208513LC
- Zoro # G5457536
- UPC # 094902013077
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 12.5" |
Height | 14.875" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Flex Kitchen Spout,Chrome,1-1/2"gpm |
Valve Type | Quarter Turn Ceramic Disc - Cold |
Body Material | Chrome-Plated Brass |
Connection | 3/8" O.D. Stainless Flex |
Residential / Commercial | Commercial |
Description
Item Flex Kitchen Spout,Chrome,1-1/2 In.gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014980)
- ASCO RH Caps, PK10 (258851)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 8" Spout (LKD24898BHC)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Kitchen, w/Side Spray, SS (LK800GN08L2)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Faucet, Deck Mount, 8" Spout, 2" Handle (LK810GN08T6)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- ELKAY Lever Handle, Residential 4 Hole Faucet, 3 Hole, Levr, Escutcheon, Chro (LK1001CR)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- Elkay Kitchen Faucets & Accessories