Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen
Mfr # LK500GN08L2
Zoro # G5460835
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK500GN08L2
- Zoro # G5460835
- UPC # 094902391304
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14.125" |
Spout Length | 11.625" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Connection | 1 1/8" Unified Screw Thread, Standard Series |
Item | Faucet Everyday,Pull-Out Spray Kitchen |
Body Material | Chrome-Plated Brass |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Commercial |
Description
Item Faucet Everyday,Pull-Out Spray Kitchen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- WOODFORD Freezless 12"Wall Hydrnt (14CP-12-MH)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Lever Handle/Bubbler (LKD2439BHC)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- Elkay Kitchen Faucets