Shop All Kitchen Faucets
Elkay
Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole
Mfr # LK1501CR
Zoro # G5466085
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK1501CR
- Zoro # G5466085
- UPC # 094902753317
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 6" |
Height | 7.375" |
Details
Number of Holes | 2 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Item | Sink,SS,2 Bowl,37"x22,Faucet 2 Hole |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Sink,SS,2 Bowl,37 In.x22,Faucet 2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3409)
- DIXON Legris by Semi-Rigid Tubing, 0.275 ID x 3/8 OD x 50 ft L x 0.05 in Thick Wall, Nylon, Domestic (1091P6001)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10860-4-CP)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Faucet, Food Service Deck Mount, Pre-Rinse (LK7922SSS)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- Elkay Kitchen Faucets & Accessories