Shop All Kitchen Faucets
Elkay
Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate
Mfr # LK2477CR
Zoro # G5465997
original price:
$74.55
10% off
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK2477CR
- Zoro # G5465997
- UPC # 094902665214
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 11.67" |
Height | 11.67" |
Details
Number of Holes | 2 |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc |
Connection | 3/8" Female Compression Hose Assembly |
Item | Single Lever Kitchen Faucet,Plate |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Single Lever Kitchen Faucet,Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reach Trip Lever (21710-L-2MB)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SLOAN Battery Tray Assembly (EBV-1014-A)
- PROLINE 3/4 In. C Forged Brass Compression Ball Valve (107-024NL)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08L2)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- Elkay Kitchen Faucets