Shop All Kitchen Faucets
Elkay
Lever Handle, Residential / Commercial 2 Hole Faucet, Sngl Hole, Levr, Side Spry, Satin, SS
Mfr # LK7922SSS
Zoro # G8814211
product price: $655.20
/ea
Free Shipping & Returns
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Satin Stainless Steel
- Number of Handles 1
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK7922SSS
- Zoro # G8814211
- UPC # 94902447766
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 13.75" |
Height | 14.125" |
Details
Number of Holes | 2 |
Finish | Satin Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Faucet,Sngl Hole,Levr,Side Spry,Satin,SS |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Stainless steel |
Valve Type | Ceramic Disc |
Residential / Commercial | Residential / Commercial |
Description
Faucet,Sngl Hole,Levr,Side Spry,Satin,SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-741)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- WHEELER-REX Pipe Scraper, 12 to 36 in Cap (1350)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Kitchen, w/Side Spray, SS (LK800GN08L2)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Mop Holder (LK406GN05L2)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 8" Spout (LKD24898BHC)
- MOEN One-Handle Kitchen Faucet (8717)
- Elkay Kitchen Faucets