Shop All Kitchen Faucets
Elkay
Lever Handle, Residential / Commercial 2 Hole Faucet, Food Service Deck Mount, Pre-Rinse
Mfr # LK7922SSS
Zoro # G5460239
product price: $655.20
/ea
Free Shipping & Returns
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Satin Stainless Steel
- Number of Handles 1
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK7922SSS
- Zoro # G5460239
- UPC # 094902447766
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 13.75" |
Height | 14.125" |
Details
Number of Holes | 2 |
Finish | Satin Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Body Material | Stainless steel |
Valve Type | Ceramic Disc |
Connection | 3/8" Female Compression Hose Assembly |
Item | Faucet,Food Service Deck Mount,Pre-Rinse |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Food Service Deck Mount,Pre-Rinse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-tier Hastings Home Slim Rolling Cart, Laundry Room, Bathroom, Kitchen Organizer on Wheels, White (951611JLQ)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16893)
- DIVERSITECH Flow-Plus Condensate Pan Treatment Tablets (FLOW-PLUS-25)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- ELKAY Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro (LK3001CR)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- DURA FAUCET CLASSICAL HI-RISE RV KITCHEN FAUCET - BISQUE PARCHMENT (DF-PK210C-BQ)
- Elkay Kitchen Faucets