Shop All Kitchen Faucets
Elkay
Lever Handle, Residential 4 Hole Faucet, 3 Hole, Levr, Escutcheon, Chro
Mfr # LK1001CR
Zoro # G8810991
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK1001CR
- Zoro # G8810991
- UPC # 94902753331
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.5" |
Spout Length | 6" |
Details
Number of Holes | 4 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Brass |
Item | Faucet,3 Hole,Levr,Escutcheon,Chro |
Residential / Commercial | Residential |
Description
Faucet,3 Hole,Levr,Escutcheon,Chro
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- B & K Washr Sj Tpr1-1/2X1-1/4 (1765TPRU)
- MIRREDGE 2" W, Mirror Strips (20248)
- ELKAY Elkay 8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch (LK810GN08T6)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade (LK940GN05T6H)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- Elkay Kitchen Faucets & Accessories