Shop All Kitchen Faucets
Elkay
Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, w/12" Add On Spout
Mfr # LK945BP07L2T
Zoro # G5458358
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK945BP07L2T
- Zoro # G5458358
- UPC # 094902394459
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 4.125" |
Details
Number of Holes | 2 |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 4.00 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | Faucet,Pre-Rinse,w/12" Add On Spout |
Connection | Offset Adj 1/2" NPT Female Inl |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Faucet,Pre-Rinse,w/12 In. Add On Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2.5-1-304)
- VIEGA Coupling (80280)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- MOEN Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome (8894)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08L2)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- T&S BRASS Faucet, Wall Mount - 4" Center (B1115LN)
- Elkay Kitchen Faucets