Shop All Kitchen Faucets
Elkay
Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout
Mfr # LKD2442BHC
Zoro # G5457685
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKD2442BHC
- Zoro # G5457685
- UPC # 094902013015
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 12.125" |
Height | 12.125" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Connection | 1/2"-14 NPSM |
Item | Faucet,Single Supply Inlet,13" Spout |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Single Supply Inlet,13 In. Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 4" Cover Plate, Brass/ Chrome Plated (240.627.21.1)
- ELKAY Elbow Fitting, Plastic (70836C)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 1" (150T100-NL)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Drain Fitting (LK402T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08L2)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- Elkay Kitchen Faucets & Accessories