Shop All Kitchen Faucets
Elkay
Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount
Mfr # LKD2423BHC
Zoro # G5457746
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKD2423BHC
- Zoro # G5457746
- UPC # 094902012940
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 13" |
Height | 13.875" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Valve Type | Quarter Turn Ceramic Disc |
Item | Faucet,Sensor Scrub/Handwash,Deck Mount |
Connection | 1/2"-14 NPSM |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Sensor Scrub/Handwash,Deck Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" 304 SS NIPPLE (304-076)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049004)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- KOHLER Aerator Kit (1352591)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Drain Fitting (LK402T4)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Flex Kitchen Spout, Chrome, 1-1/2"gpm (LKDVR208513LC)
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- LARSEN SUPPLY CO X-232P Stream 0.5 x 20 in. Thread Faucet Seat (139495)
- Elkay Kitchen Faucets