Shop All Kitchen Faucets
Elkay
Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Lever Handle/Bubbler
Mfr # LKD2439BHC
Zoro # G5457691
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKD2439BHC
- Zoro # G5457691
- UPC # 094902012995
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14" |
Spout Length | 11" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Faucet,Lever Handle/Bubbler |
Connection | 1/2"-14 NPSM |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Lever Handle/Bubbler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES 3 Valve Seal Kit (435BP)
- OASIS MaxxFill Flex Hot and Cold Water Dispenser, 12.2 x 14.2 x 42.33, Black/Stainless Steel (506815C)
- ZURN SMALL PUSH BUTTON ASSEMBLY 3-3/4' L DIM (P6000-NL-3.75L)
- LEGEND VALVE 1/2 T-531 NO LEAD HOSE BIBB (107-164NL)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- ELKAY Lever Handle, Residential / Commercial 4 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 3 Hole (LK1001CR)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- Elkay Kitchen Faucets & Accessories