Shop All Kitchen Faucets
Elkay
Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount
Mfr # LKD232SBH5C
Zoro # G5457761
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKD232SBH5C
- Zoro # G5457761
- UPC # 094902012926
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 13" |
Height | 13" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Valve Type | Quarter Turn Ceramic Disc |
Item | Faucet,Scrub/Handwash,Wall Mount |
Connection | 1/2"-14 NPSM |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Faucet,Scrub/Handwash,Wall Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lever Handle Repair Kit, Lever (420-049)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - WHITE (306205)
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Blk Stainless (LKAV3031BK)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Drain Fitting (LK402T4)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- Elkay Kitchen Faucets & Accessories