Shop All Kitchen Faucets
Elkay
Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet
Mfr # LK940GN04L2H
Zoro # G5458988
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK940GN04L2H
- Zoro # G5458988
- UPC # 094902393452
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 9.1875" |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Item | Service Sink,Faucet |
Connection | 1/2" NPT Female |
Residential / Commercial | Commercial |
Description
Item Service Sink,Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 2.5' (G1210)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- ELKAY Elkay Cutting Board (LKCB1217HW)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- ZURN Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet (Z7872C-XL-FC)
- Elkay Kitchen Faucets