Shop All Bathroom Sink Faucets
Elkay
Lever Handle 8" Mount, 4 Hole Faucet, Lavatory, Deck Mount, Chrome
Mfr # LKD2433C
Zoro # G5457719
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Lever Handle
- Mounting Hole Center to Center 8"
- Number of Holes 4
- Mounting Type Deck Mount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKD2433C
- Zoro # G5457719
- UPC # 094902012971
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 12.125" |
Height | 16" |
Details
Faucet Operation | Lever Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 4 |
Mounting Type | Deck Mount |
ADA Compliant | No |
Finish | Chrome |
Handle Type | Lever Handle |
Flow Rate | 1.50 gpm |
Number of Handles | 2 |
Body Material | Chrome-Plated Brass |
Item | Faucet,Lavatory,Deck Mount |
Connection | 1/2"-14 NPSM |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Lavatory,Deck Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 5-1/4", Black (525B2S)
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (APXMS1212)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- THRIFCO PLUMBING 1/4 X 1/8 Bushing Barstock (5316055)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- ELKAY Scrub/Handwash Wall Mnt Faucet (LKB400)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- Elkay Bathroom Sink Faucets