Shop All Bathroom Sink Faucets
Elkay
Lever Handle 8" Mount, 3 Hole Faucet, Sensor Lavatory Deck Mount, Chrome
Mfr # LK800GN05L2
Zoro # G5460099
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Lever Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK800GN05L2
- Zoro # G5460099
- UPC # 094902391861
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 8" |
Details
Faucet Operation | Lever Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Lever Handle |
Flow Rate | 1.50 gpm |
Number of Handles | 2 |
Body Material | Chrome-Plated Brass |
Valve Type | Quarter Turn Ceramic Disc |
Item | Faucet,Sensor Lavatory Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Residential / Commercial | Commercial |
Description
Item Faucet,Sensor Lavatory Deck Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Elbow 1-1/2 45De Sanitary (K04255C)
- DIXON Forged AL Grooved Clamp, 4", Buna-N Seal (DBV-BN400)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220810)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- Elkay Bathroom Sink Faucets & Accessories