Shop All Kitchen Sinks
Elkay
Lavatory Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH241610
Zoro # G5471457
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 26.5"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH241610
- Zoro # G5471457
- UPC # 094902777368
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 26.5" |
Overall Width | 18.5" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 24" x 16" |
Details
Item | Lavatory Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Material | Stainless Steel |
Description
Lavatory Sink,SS,16 In.,Overflow Incld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-6HDPE)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- NORDYNE 632624 Spst M7 Pressure Switch (632624)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068118)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233221)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD171665PD3)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- INTERDESIGN Sink Dividr Prtctr Taupe (36703)
- Elkay Kitchen Sinks