Shop All Water Bottle Filling Stations
Elkay
Indoor/Outdoor, Yes ADA, Vrctlr L/R w/EZH20-Filterless
Mfr # VRCTLRDDWSK
Zoro # G9010123
product price: $2,705.99
/ea
Free Shipping & Returns
$2,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 115V/60Hz
- Width 18.625"
- Height 38.8125"
- Number of Levels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCTLRDDWSK
- Zoro # G9010123
- UPC # 094902771946
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.625" |
Height | 38.8125" |
Depth | 36.125" |
Details
ADA Compliant | Yes |
Item | Vrctlr L/R w/EZH20-Filterless |
Voltage | 115V/60Hz |
Number of Levels | 2 |
Material | Stainless Steel |
Includes | Water Cooler (VRCTLRDDWSC), Bottle Filler (VRCWS) |
Indoor / Outdoor | Indoor/Outdoor |
Description
Vrctlr L/R w/EZH20-Filterless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF24)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- WATTS Pressure Relief Valve, Bronze, 175 psi (1/2 53L-175)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- Elkay Water Bottle Filling Stations