Shop All Water Bottle Filling Stations
Elkay
Indoor/Outdoor, Yes ADA, Halsey Taylor HTHB-HVR L/R Filterless
Mfr # HTHBHVR-NF
Zoro # G9020081
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (CLR-HTHBHVR-NF), Bottle Filler (HVRHTHB-NF)
- ADA Compliant Yes
- Height 38.8125"
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHBHVR-NF
- Zoro # G9020081
- UPC # 094902772042
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 38.8125" |
Depth | 18" |
Width | 18.625" |
Details
Includes | Water Cooler (CLR-HTHBHVR-NF), Bottle Filler (HVRHTHB-NF) |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Indoor / Outdoor | Indoor/Outdoor |
Item | Halsey Taylor HTHB-HVR L/R Filterless |
Description
Halsey Taylor HTHB-HVR L/R Filterless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome One-Handle Bathroom Faucet (CA47711L)
- NIBCO DWV Return Bend, Cast Bronze, 1-1/2 In (879 11/2)
- ANCHOR FLUID POWER 1" CODE 62 SHIPPING PLATE KIT PLATED (SPX-16U)
- VALTERRA WATER REGULATOR, ADJUSTABLE, BRASS, LEAD-FREE, CARDED (A01-1117VP)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- Elkay Water Bottle Filling Stations