Shop All Water Bottle Filling Stations
Elkay
Indoor/Outdoor, Wall Mount, Evergreen, Yes ADA
Mfr # LK4405BFEVG
Zoro # G8868535
product price: $2,586.99
/ea
Free Shipping & Returns
$2,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Width 10 in
- Operation Front Push Button
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4405BFEVG
- Zoro # G8868535
- UPC # 094902061757
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 10 in |
Height | 32 in |
Manufacturers Warranty Length | 1 yr Limited |
Depth | 19 1/8 in |
Overall Height | 32 in |
Overall Width | 10 in |
Overall Depth | 19 1/8 in |
Drain Outside Diameter | 1 1/4 in |
Inlet Pipe Size | 3/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Bottle Filler, ADA Compliant Yes, Dispenser Actuation Front Push Button, Mounting Location Wall Surface Mount, Cooling Capacity Not Applicable, Housing Color Green, Filter Status Indicator No, Housing Finish Plain, Includes Water Filter No, Overall Height 32 in, Overall Depth 19 1/8 in, Overall Width 10 in, Refrigeration Non-Refrigerated, Standards ADA and ICC A117.1, Buy American Act, GreenSpec, NSF 372 (Lead Free), NSF 61, Power Source No Electrical Required, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- FLUIDFIT Fitting, Fluidfit, Swivel Elbow, Male, 12mm x 1/4" BSPT (R) (HRPL12-R03)
- PLUMB PAK Washer Tailpiece Poly 1-1/4In (PP25535)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- BESTCARE Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (WHBF3-EG10)
- Elkay Water Bottle Filling Stations