Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Vrctl L/R w/EZH20-Filtered
Mfr # LVRCTLDDWSK
Zoro # G9009983
product price: $3,326.99
/ea
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Voltage 115V/60Hz
- Width 18.625"
- Number of Levels 2
- Includes Water Cooler (LVRCTLDDWSC ), Bottle Filler (LVRCWS), Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LVRCTLDDWSK
- Zoro # G9009983
- UPC # 094902771908
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.625" |
Height | 38.8125" |
Depth | 36.125" |
Details
Material | Stainless Steel |
Item | Vrctl L/R w/EZH20-Filtered |
Voltage | 115V/60Hz |
Number of Levels | 2 |
Includes | Water Cooler (LVRCTLDDWSC ), Bottle Filler (LVRCWS), Filter |
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Description
Vrctl L/R w/EZH20-Filtered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X CLOSE GALVANIZED NIPPLE (356-220)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- LASCO Elbow Insert Poly 1-1/2" (UPPE-15)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- Elkay Water Bottle Filling Stations