Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Vrc L/R w/EZH2O-Filtered
Mfr # LVRCDWSK
Zoro # G9009959
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- Number of Levels 1
- Height 38.8125"
- Includes Water Cooler (LVRCDWS), Bottle Filler (LVRCWS), Filter
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LVRCDWSK
- Zoro # G9009959
- UPC # 094902771878
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 38.8125" |
Depth | 18" |
Width | 18.625" |
Details
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
Item | Vrc L/R w/EZH2O-Filtered |
Includes | Water Cooler (LVRCDWS), Bottle Filler (LVRCWS), Filter |
Voltage | 115V/60Hz |
Material | Stainless Steel |
ADA Compliant | Yes |
Description
Vrc L/R w/EZH2O-Filtered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905601)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- Elkay Water Bottle Filling Stations