Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS
Mfr # EZWS-ERPB8-RF
Zoro # G8815639
product price: $1,983.99
/ea
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Includes Integral Bottle Filling Station, Panels, Mounting Frame
- Indoor / Outdoor Indoor
- Width 19"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWS-ERPB8-RF
- Zoro # G8815639
- UPC # 094902016177
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Depth | 38.5" |
Height | 40.8125" |
Details
ADA Compliant | Yes |
Includes | Integral Bottle Filling Station, Panels, Mounting Frame |
Indoor / Outdoor | Indoor |
Material | Stainless Steel |
Voltage | 115V/60Hz |
Full Load Amps | 1 |
Number of Levels | 2 |
Item | Retrofit Bottle Fill Station,8GPH,SS |
Cold Water Capacity | 8.0 gph |
Description
Retrofit Bottle Fill Station,8GPH,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/4 In OD, 250 Ft L, Black (1219-44003)
- GENOVA BUSHING 6X4 DWV (K01565C)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND14)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- Elkay Water Bottle Filling Stations