Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, HydrBst Bot Fll Sttn, Clr, Hgh Effcy Fltr
Mfr # HTHB-HACG8SS-WF
Zoro # G9020641
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 115V/60Hz
- Cold Water Capacity 8.0 gph
- Depth 18"
- Height 39.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HACG8SS-WF
- Zoro # G9020641
- UPC # 094902014418
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18" |
Height | 39.5625" |
Width | 18.5" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Cold Water Capacity | 8.0 gph |
Item | HydrBst Bot Fll Sttn,Clr,Hgh Effcy Fltr |
Includes | Water Cooler (CLR-HBHACG8SSWF), Filter, Bottle Filler (HTHB-HAC) |
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
Description
HydrBst Bot Fll Sttn,Clr,Hgh Effcy Fltr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- BRONDELL Cypress Countertop Water Filtration System, WQA Gold Seal Certified (H630)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size (706235-0604)
- LEGEND VALVE 1/4" T-401 GATE VALVE (104-301)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg (LZWSDK)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- Elkay Water Bottle Filling Stations