Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Hydrbst Bot Fill Statn/Cooler, SS
Mfr # HTHB-HACDBLSS-NF
Zoro # G9004578
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V/60Hz
- Depth 36.25"
- Number of Levels 2
- Includes Water Cooler (8740002083-HTHB), Bottle Filler (HTHB-HAC-NF)
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HACDBLSS-NF
- Zoro # G9004578
- UPC # 094902042886
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.25" |
Height | 46.25" |
Width | 18.625" |
Details
Voltage | 115V/60Hz |
Number of Levels | 2 |
Includes | Water Cooler (8740002083-HTHB), Bottle Filler (HTHB-HAC-NF) |
ADA Compliant | Yes |
Item | Hydrbst Bot Fill Statn/Cooler,SS |
Indoor / Outdoor | Indoor |
Description
Hydrbst Bot Fill Statn/Cooler,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- B AND K INDUSTRIES UNION PVC WHT SOL 1-1/2 in. (164-637HC)
- LEGEND VALVE 3/4" BLACK UNION (350-444)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSLK)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg (LZWSDK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- Elkay Water Bottle Filling Stations