Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn
Mfr # HTHB-HRFSEBP-I
Zoro # G9020562
product price: $3,839.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,839.99
Free 30-Day Returns
Key Features
- Includes Fountain with Integral Bottle Filling Station (HRFSEBPWSI-NF), Mounting Frame (MFWS200)
- Indoor / Outdoor Indoor
- Depth 38.5"
- Number of Levels 2
- Width 19.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HRFSEBP-I
- Zoro # G9020562
- UPC # 094902015699
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 38.5" |
Width | 19.375" |
Height | 34.625" |
Details
Includes | Fountain with Integral Bottle Filling Station (HRFSEBPWSI-NF), Mounting Frame (MFWS200) |
Indoor / Outdoor | Indoor |
Item | HydrBst Bot Fill Statn,Intgrl Cntr Fntn |
Number of Levels | 2 |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Description
HydrBst Bot Fill Statn,Intgrl Cntr Fntn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- MUELLER INDUSTRIES 1/2 QTR TURN FRFREE A-SIPHON10 104-5 (104-827HC)
- NIBCO Pex Adapter 1/2B3/4Mpt (UC116LFA)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS (LVRCGRN8WSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- Elkay Water Bottle Filling Stations