Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Halsey Taylor HTHB-HVRGRN8BL
Mfr # HTHB-HVRGRN8BL-NF
Zoro # G9020230
product price: $2,746.99
/ea
Free Shipping & Returns
$2,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Depth 36.125"
- Indoor / Outdoor Indoor
- Width 18.625"
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HVRGRN8BL-NF
- Zoro # G9020230
- UPC # 094902042985
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.125" |
Width | 18.625" |
Height | 46.25" |
Details
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Item | Halsey Taylor HTHB-HVRGRN8BL |
Includes | Water Cooler (8754080083-HTHB), Bottle Filler (HTHB-HAC-NF) |
Cold Water Capacity | 8.0 gph |
Number of Levels | 2 |
Description
Halsey Taylor HTHB-HVRGRN8BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- DELTA Foundations Single Handle Kitchen Faucet (B1310LF)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS (LVRCGRN8WSK)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- Elkay Water Bottle Filling Stations