Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Halsey Taylor HTHB-8-WF Hydroboost
Mfr # HTHB8-WF
Zoro # G9019899
product price: $2,362.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,362.99
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- Indoor / Outdoor Indoor
- Voltage 115V/60Hz
- Includes Bottle Filler (8257080783), Mounting Frame (MFWS100), Chiller (SJ8), Filter (HWF3000)
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB8-WF
- Zoro # G9019899
- UPC # 094902043012
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 3.5" |
Depth | 19.75" |
Height | 40.8125" |
Details
Cold Water Capacity | 8.0 gph |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Includes | Bottle Filler (8257080783), Mounting Frame (MFWS100), Chiller (SJ8), Filter (HWF3000) |
Number of Levels | 1 |
Item | Halsey Taylor HTHB-8-WF Hydroboost |
ADA Compliant | Yes |
Description
Halsey Taylor HTHB-8-WF Hydroboost
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- PARKER Short Forged Nut, 45 deg, Brass, Tube, PK10 (14FSX-4)
- LEGEND VALVE 3/8" x CLOSE 304 SS NIPPLE (304-040)
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSLK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- Elkay Water Bottle Filling Stations