Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O without Filter
Mfr # EZWSR
Zoro # G8808690
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Height 17.875"
- Number of Levels 1
- Full Load Amps 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWSR
- Zoro # G8808690
- UPC # 094902755762
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 17.875" |
Depth | 17.875" |
Width | 3.5625" |
Details
ADA Compliant | Yes |
Number of Levels | 1 |
Full Load Amps | 1 |
Voltage | 115V/60Hz |
Indoor / Outdoor | Indoor |
Item | EZH2O without Filter |
Description
EZH2O without Filter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", SS (150-C-SS)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-PLG-BDT-CP-1.5-GPM-SHR-S-FCT)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit for LMABF-Filtrd (LMABFWS-RF)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- Elkay Water Bottle Filling Stations