Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O w/Ech8, Grn
Mfr # EZWSGRNM8K
Zoro # G9003561
product price: $2,588.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,588.99
Free 30-Day Returns
Key Features
- Width 3.5"
- Voltage 115V/60Hz
- Includes Bottle Filler (EZWSM8C), Mounting Frame (MFWS100), Chiller (ECH8GRN)
- Indoor / Outdoor Indoor
- Height 40.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWSGRNM8K
- Zoro # G9003561
- UPC # 094902766966
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 3.5" |
Height | 40.8125" |
Depth | 19.75" |
Details
Item | EZH2O w/Ech8,Grn |
Voltage | 115V/60Hz |
Includes | Bottle Filler (EZWSM8C), Mounting Frame (MFWS100), Chiller (ECH8GRN) |
Indoor / Outdoor | Indoor |
Cold Water Capacity | 8.0 gph |
Number of Levels | 1 |
ADA Compliant | Yes |
Description
EZH2O w/Ech8,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMP3)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg (LZWSDK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- Elkay Water Bottle Filling Stations