Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd
Mfr # LZWS-ERPB8-RF
Zoro # G9003589
product price: $1,886.99
/ea
Free Shipping & Returns
$1,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Depth 38.5"
- Number of Levels 2
- Height 40.8125"
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZWS-ERPB8-RF
- Zoro # G9003589
- UPC # 094902016238
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 38.5" |
Height | 40.8125" |
Width | 19" |
Details
ADA Compliant | Yes |
Number of Levels | 2 |
Indoor / Outdoor | Indoor |
Full Load Amps | 1 |
Material | Stainless Steel |
Voltage | 115V/60Hz |
Includes | Integral Bottle Filling Station, Filter, Panels, Mounting Frame |
Item | EZH2O Retrofit-Swirlflo Filtrd |
Cold Water Capacity | 8.0 gph |
Description
EZH2O Retrofit-Swirlflo Filtrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200462)
- PARKER 3/8" CPI 316 SS Bulkhead Union (6-6 WBZ-SS)
- SEE ALL INDUSTRIES 12 in "H x 18 in "W, Frameless Mirror (G1218)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- Elkay Water Bottle Filling Stations