Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo
Mfr # LMABFTLDDWSSK
Zoro # G9003738
product price: $2,008.99
/ea
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Levels 2
- Depth 36.25"
- Indoor / Outdoor Indoor
- Includes Water Cooler (LMABFTLDDWSSC), Bottle Filler (LZWSR), Filter
- Height 46.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LMABFTLDDWSSK
- Zoro # G9003738
- UPC # 094902014579
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.25" |
Height | 46.25" |
Width | 18.625" |
Details
Number of Levels | 2 |
Item | EZH2O-LMABFTLDDS,Combo |
Indoor / Outdoor | Indoor |
Includes | Water Cooler (LMABFTLDDWSSC), Bottle Filler (LZWSR), Filter |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Material | Stainless Steel |
Description
EZH2O-LMABFTLDDS,Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- LEGEND VALVE 3/4 T-4320 NO LEAD IPS PAK X M (313-234NL)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-1212)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (1VFV7)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Bottle Fill Station, SS (EMASM)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- Elkay Water Bottle Filling Stations