Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Integral, ERPBM8
Mfr # EZWS-ERPBM8K
Zoro # G9003519
product price: $4,547.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,547.99
Free 30-Day Returns
Key Features
- Width 19"
- Number of Levels 1
- ADA Compliant Yes
- Material Stainless Steel
- Height 55.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWS-ERPBM8K
- Zoro # G9003519
- UPC # 094902045672
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Height | 55.125" |
Depth | 19.75" |
Details
Number of Levels | 1 |
Item | EZH2O Integral,ERPBM8 |
ADA Compliant | Yes |
Material | Stainless Steel |
Cold Water Capacity | 8.0 gph |
Includes | Fountain with Integral Bottle Filling Station (ERPBD8WSC), Mounting Frame (MFWSF110), Chiller (ECH8) |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Description
EZH2O Integral,ERPBM8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- ANVIL Socket Butt Weld Forged Steel Elbowlet (0766261010)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Tee (1PNU4)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In (COPC0075CP)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- Elkay Water Bottle Filling Stations