Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Integral, EDFPBM114
Mfr # EZWS-EDFPBM114K
Zoro # G9003449
product price: $3,440.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,440.99
Free 30-Day Returns
Key Features
- Number of Levels 1
- ADA Compliant Yes
- Includes Fountain (EDFPBM114WS), Mounting Frame (MFWSF100)
- Width 19"
- Depth 19.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWS-EDFPBM114K
- Zoro # G9003449
- UPC # 094902045665
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Depth | 19.75" |
Height | 34.625" |
Details
Number of Levels | 1 |
ADA Compliant | Yes |
Includes | Fountain (EDFPBM114WS), Mounting Frame (MFWSF100) |
Indoor / Outdoor | Indoor |
Material | Stainless Steel |
Voltage | 115V/60Hz |
Item | EZH2O Integral,EDFPBM114 |
Description
EZH2O Integral,EDFPBM114
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Laminar Flow Outlet, Chrome Finish, 1" Sz (A-ELF)
- DELTA Trinsic MonitorĀ® 14 Series H2OkineticĀ® Tub & Shower Trim Chrome (T14459)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P807)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- Elkay Water Bottle Filling Stations