Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O In-Wall, No Filter
Mfr # EZWSMDK
Zoro # G9002170
product price: $1,375.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,375.99
Free 30-Day Returns
Key Features
- Height 40.8125"
- ADA Compliant Yes
- Indoor / Outdoor Indoor
- Number of Levels 1
- Depth 19.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWSMDK
- Zoro # G9002170
- UPC # 094902746166
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 40.8125" |
Depth | 19.75" |
Width | 3.5" |
Details
Item | EZH2O In-Wall,No Filter |
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
Includes | Bottle Filler (EZWSMDC), Mounting Frame (MFWS100) |
Voltage | 115V/60Hz |
Description
EZH2O In-Wall,No Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Danika Chrome robe hook (BH2903CH)
- ZORO SELECT 1-1/2" x 1-1/4" Socket Socket Black Forged Steel Reducer Class 3000 (1MPB6)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT TWO WAY4""HXHXH (PVC004480800)
- LEGRIS Push-to-Connect Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- Elkay Water Bottle Filling Stations