Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg
Mfr # LZWSDK
Zoro # G9003622
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Height 40.8125"
- Depth 19.75"
- Number of Levels 1
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZWSDK
- Zoro # G9003622
- UPC # 094902633541
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 40.8125" |
Depth | 19.75" |
Width | 3.5" |
Details
ADA Compliant | Yes |
Number of Levels | 1 |
Indoor / Outdoor | Indoor |
Includes | Bottle Filler (LZWSMDC), Filter (EWF3000) |
Item | EZH2O In-Wall L/R,Less Mtg |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Description
EZH2O In-Wall L/R,Less Mtg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG7)
- MILWAUKEE TOOL 1/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650M)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- Elkay Water Bottle Filling Stations