Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Filtered-ERPBGRNM28K Combo
Mfr # LZWS-SFGRN28K
Zoro # G9002143
product price: $6,408.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,408.99
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Depth 58.25"
- Material Stainless Steel
- Indoor / Outdoor Indoor
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZWS-SFGRN28K
- Zoro # G9002143
- UPC # 094902767192
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 58.25" |
Width | 19" |
Height | 40.8125" |
Details
ADA Compliant | Yes |
Material | Stainless Steel |
Indoor / Outdoor | Indoor |
Item | EZH2O Filtered-ERPBGRNM28K Combo |
Number of Levels | 3 |
Voltage | 115V/60Hz |
Includes | Fountain (LRPBGRND28C), Chiller (2 - ECH8GRN), Mounting Frame (MF200), Bottle Filler (LZWSM8C), Mounting Frame (MFWS100), Filter (EWF3000) |
Cold Water Capacity | 8.0 gph |
Description
EZH2O Filtered-ERPBGRNM28K Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 100XL 125)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Bottle Fill Station, SS (EMASM)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- HAWS On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (2000S)
- Elkay Water Bottle Filling Stations