Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Filterd-ERPBGRNM8K Combo
Mfr # LZWS-SFGRN8K
Zoro # G9002189
product price: $4,311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,311.99
Free 30-Day Returns
Key Features
- Height 40.8125"
- Number of Levels 2
- Indoor / Outdoor Indoor
- Depth 39.5"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZWS-SFGRN8K
- Zoro # G9002189
- UPC # 094902767185
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 40.8125" |
Depth | 39.5" |
Width | 19" |
Details
Item | EZH2O Filterd-ERPBGRNM8K Combo |
Number of Levels | 2 |
Indoor / Outdoor | Indoor |
Material | Stainless Steel |
Cold Water Capacity | 8.0 gph |
ADA Compliant | Yes |
Includes | Fountain (ERPBGRND8C), Chiller (ECH8GRN), Mounting Frame (MF100), Bottle Filler (LZWSMDC), Mounting Frame (MFWS100), Filter (EWF3000) |
Voltage | 115V/60Hz |
Description
EZH2O Filterd-ERPBGRNM8K Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- TECHNIFIT Fitting, PTC, Stop, Male Straight, 1/4" x 1/4" NPT (SPC1/4-N2)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- ELKAY Elkay EZH20 Enhanced Water Bottle Refilling Station, Bi-Level, Filtered, Light Gray (LZSTL8WSLP)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- Elkay Water Bottle Filling Stations