Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O-ERPBGRNM28K Combo
Mfr # EZWS-SFGRN28K
Zoro # G9002277
product price: $6,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,292.99
Free 30-Day Returns
Key Features
- Depth 58.25"
- Cold Water Capacity 8.0 gph
- Height 40.8125"
- Width 19"
- Number of Levels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWS-SFGRN28K
- Zoro # G9002277
- UPC # 094902767178
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 58.25" |
Height | 40.8125" |
Width | 19" |
Details
Cold Water Capacity | 8.0 gph |
Item | EZH2O-ERPBGRNM28K Combo |
Number of Levels | 3 |
Includes | Fountain (ERPBGRND28C), Chiller (2 - ECH8GRN), Mounting Frame (MF200), Bottle Filler (EZWSM8C), Mounting Frame (MFWS100) |
Voltage | 115V/60Hz |
Material | Stainless Steel |
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Description
EZH2O-ERPBGRNM28K Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- TOTO Handshower Wall- Mount, Polished Chrome (TBW02019U#CP)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- HAWS Bottle Filler Accessory, Wall Mounted (1900)
- Elkay Water Bottle Filling Stations